Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

700-NC 55GAL IDH 548992

700-NC 55GAL IDH 548992

700-NC 55GAL IDH 548992 RELEASE AGENT ; 38427 FREKOTE 55GALLON DRUM

Polymer Coating; Moisture Curing; Clear; Drum; 208.2 L Container Size; Liquid; Advanded Composite | Polyester Resin | Mold Surface

Part #

700-NC 55GAL IDH 548992

BDI #

17139678

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
178.74
UNSPSC
12350000
EAN
0079340384279
Product Name
Coating
Product Type
Polymer
Typical Use
Moisture Curing
Color
Clear
Container Type
Drum
Texture
Liquid
Application
Advanded Composite | Polyester Resin | Mold Surface
Tradename
FREKOTE | 700-NC
Manufacturer's Description
Loctite Frekote 700-NC Mold Release Agent
Container Size value And um
208.2 L
Other Features
Semi-Permanent | Solvent Based | High Slip | Fast Curing | 59 to 140 Deg F Application Temperature Range
Net Weight
55 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Noun
Coating
Keyword String
Polymer
Long Description
Polymer Coating; Moisture Curing; Clear; Drum; 208.2 L Container Size; Liquid; Advanded Composite | Polyester Resin | Mold Surface