Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

7/5VX900-A

8/5VX800

8/5VX800 WEDGE TORQUE TEAM V-BELT

V-Belt; 5VX Series; Banded Cogged Belt Style; 80" Belt Outside Length; 5" Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

8/5VX800

BDI #

642922

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.453
EAN
0640965222712
Belt Series
5VX
Belt Style
V-Belt Banded Cogged
Number of Bands
8 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
HY T Wedge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Manufacturer Item Number
8/5VX800
Weight / LBS
1
Long Description
V-Belt; 5VX Series; Banded Cogged Belt Style; 80" Belt Outside Length; 5" Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
5 Inch | 127 Millimeter
Belt Outside Length
80 Inch | 2032 Millimeter