Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

82838

82838

82838 LAYOUT FLUID ; 5GAL REMOVER & PREP

Cleaner and Degreaser; 5GAL Nominal Capacity Volume; Acetone and Ethanol Chemical Compound; Clear Color; 5GAL Fill Amount; Sweet Solvent Odor/Scent; Pail Packing Type; Removes Grease, Ink, Oil and Paint; 1 Percentage Maximum Specific Gravity; 388 g/l VOC; For Plastic, Glass, Metal Applicable Material; DYKEM

Part #

82838

BDI #

24881509

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
ITW PRO BRANDS
Minimum Buy Quantity
N/A
Weight / Kilogram
16.783
UNSPSC
27112305
EAN
0753769828384
Noun
Cleaner and Degreaser
Weight / LBS
8
Product Detail
Cleaner and Degreaser
Product Specification
5GAL Nominal Capacity Volume; Acetone and Ethanol Chemical Compound; Clear Color; 5GAL Fill Amount; Sweet Solvent Odor/Scent; Pail Packing Type; Removes Grease, Ink, Oil and Paint; 1 Percentage Maximum Specific Gravity; 388 g/l VOC
Long Description
Cleaner and Degreaser; 5GAL Nominal Capacity Volume; Acetone and Ethanol Chemical Compound; Clear Color; 5GAL Fill Amount; Sweet Solvent Odor/Scent; Pail Packing Type; Removes Grease, Ink, Oil and Paint; 1 Percentage Maximum Specific Gravity; 388 g/l VOC; For Plastic, Glass, Metal Applicable Material; DYKEM