Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8M-192S-36

8M-192S-36

GATES 8M-192S-36

Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 192 Teeth; 45MM Face Width; Bushed; 487.32MM Outside Diameter; 488.92MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore

Part #

8M-192S-36

BDI #

1116514

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
27.0
UNSPSC
26111812
Belt Pitch
8 MM
Belt Style
8M-36
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-1/2 To 3-15/16
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
59.52474
Long Description
Synchronous Pulley; 36MM Belt Width; 8 MM Belt Pitch; 8M-36 Belt Style; 192 Teeth; 45MM Face Width; Bushed; 487.32MM Outside Diameter; 488.92MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Belt Width
1.417 Inch | 36 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
19.186 Inch | 487.32 Millimeter
Face Width
1.772 Inch | 45 Millimeter
Pitch Diameter
19.249 Inch | 488.92 Millimeter