Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8M-30S-12-JA

8M-30S-12-JA

8M-30S-12-JA POLYCHAIN SPROCKET ; POR MTO

Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 30 Teeth; 20MM Face Width; Bushed; 74.79MM Outside Diameter; 76.39MM Pitch Diameter; Yes Keyway; JA Bushing; No Minimum Plain Bore

Part #

8M-30S-12-JA

BDI #

24674375

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1/2 To 1-1/4
Bushing Size
JA
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
0.90389
Long Description
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 30 Teeth; 20MM Face Width; Bushed; 74.79MM Outside Diameter; 76.39MM Pitch Diameter; Yes Keyway; JA Bushing; No Minimum Plain Bore
Flange Outside Diameter
3.248 Inch | 82.5 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Face Width
0.787 Inch | 20 Millimeter
Pitch Diameter
3.007 Inch | 76.39 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.944 Inch | 74.79 Millimeter