Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

900 HUB 3-3/4X3/4 SPL

900 HUB 3-3/4X3/4 SPL

900 HUB 3-3/4X3/4 SPL COUPLING HUB

Jaw Coupling Hub; 8.3" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 11.4" Outside Diameter; 3.63" Length Thru Bore; 900 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 47842.3 | Urethane 71763.5In-Lbs Torque

Part #

900 HUB 3-3/4X3/4 SPL

BDI #

602553

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
MAGNALOY COUPLING
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163012
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Spline
Keyway Yes/No
No
Coupling Size or Series
900
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Magnesium Alloy
Maximum Speed RPM
1800
Torque
Neoprene 47842.3 | Urethane 71763.5In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Category - BDI
Couplings Jaw Hub
Noun
Hub
Keyword String
Coupling Jaw
Long Description
Jaw Coupling Hub; 8.3" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 11.4" Outside Diameter; 3.63" Length Thru Bore; 900 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 47842.3 | Urethane 71763.5In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.4 Inch | 289.56 Millimeter
Hub Diameter
8.3 Inch | 210.82 Millimeter
Length Thru Bore
3.63 Inch | 92.202 Millimeter