Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PL2997-33 ; 1180L33

980J108 ; PJ2489-108

GATES 980J108 ; PJ2489-108

J; Poly-V; 3/32" Pitch; 98" Belt Pitch Length; 10-1/8" Belt Width; 108 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

980J108 ; PJ2489-108

BDI #

15010428

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.023
UNSPSC
26111801
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
108 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Noun
Belt
Keyword String
Poly-V
Weight / LBS
0.023
Long Description
J; Poly-V; 3/32" Pitch; 98" Belt Pitch Length; 10-1/8" Belt Width; 108 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
10.125 Inch | 257.175 Millimeter
Belt Pitch Length
98 Inch | 2489.2 Millimeter