Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

A31 ; 13X775Li

A31 ; 13X775Li

康迪泰克 A31 ; 皮带/三角带

V-Belt; A-13X Series; 33"-825MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

A31 13X775Li

BDI #

399332

PRICE
¥6.00 / each
¥20.00 / each

QTY

INVENTORY:
212
GLOBAL INVENTORY:
BDI - US 5
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.081
UNSPSC
26111801
EAN
0037256044557
Belt Series
A | 13X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti V
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Manufacturer Item Number
A31
Weight / LBS
0.18
Long Description
V-Belt; A-13X Series; 33"-825MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.5 Inch | 13 Millimeter
Belt Outside Length
33 Inch | 825 Millimeter