Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AO755C4JRS

AO755C4JRS DIRECTIONAL CONTROL VALVE ; 3/4" FNPT PORT 4 PORT - 4 WAY 3 POSITION

Flow Control Valve; 3/4" FNPT Port; 4 Port | 4 Way; 3 Position; Hydraulic; Hand Lever - Spring | Spring Return; 3000 PSICast Iron

Part #

AO755C4JRS

BDI #

21433825

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
BRAND HYDRAULICS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.767
UNSPSC
40141609
Valve Type
Flow Control
Port Type
3/4" FNPT
Number of Ports/Way
4 Port | 4 Way
Number of Positions
3 Position
Actuation
Hand Lever - Spring | Spring Return
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
3000 PSI
Operating Pressure Range
0 To 3000 PSI
Body Material
Cast Iron
Inch - Metric
Inch
Other Features
Closed Centre Spool | Adjustable Relief | Spring Centre
Category - BDI
Hydraulic and Pneumatic Valve
Noun
Valve
Keyword String
Flow Control
Manufacturer Item Number
AO755C4JRS
Weight / LBS
5.5
Long Description
Flow Control Valve; 3/4" FNPT Port; 4 Port | 4 Way; 3 Position; Hydraulic; Hand Lever - Spring | Spring Return; 3000 PSICast Iron
Overall Length
11 Inch | 279.4 Millimeter
Overall Height
8.8 Inch | 223.52 Millimeter
Overall Width
3.81 Inch | 96.774 Millimeter