Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
BAE SA-OH-029-YP-S75G

BAE SA-OH-029-YP-S75G

BAE SA-OH-029-YP-S75G

BALLUFF AUTO SENSORS BAE SA-OH-029-YP-S75G

Amplifier; 10 to 30VDC Operating Voltage; ABS Housing Material; 4 Pin M8 X 1 Male Connection; PNP/NPN Normally Open/Normally Closed Interface; 15MM X 36MM X 61MM Dimension; For SA-OH Series Optical Sensor Heads

Part #

BAE SA-OH-029-YP-S75G

BDI #

25187975

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
BALLUFF AUTO SENSORS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
UNSPSC
39121500
Noun
Amplifier
Product Detail
Amplifier
Product Specification
10 to 30VDC Operating Voltage; ABS Housing Material; 4 Pin M8 X 1 Male Connection; PNP/NPN Normally Open/Normally Closed Interface; 15MM X 36MM X 61MM Dimension
Long Description
Amplifier; 10 to 30VDC Operating Voltage; ABS Housing Material; 4 Pin M8 X 1 Male Connection; PNP/NPN Normally Open/Normally Closed Interface; 15MM X 36MM X 61MM Dimension; For SA-OH Series Optical Sensor Heads