Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BH54N

BH54N

BH54N BALL PLUNGER

Ball Plunger; 1/4"-20 Thread; 1/8" Ball Diameter; 17/32" Body Length; 1/8" Ball Size; 0.035" Max Ball Reach; Steel Material Body; 302/304 Stainless Steel Spring; Zinc Yellow Chromate Finish

Part #

BH54N

BDI #

25137599

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
VLIER
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40141700
Noun
Plunger
Keyword String
Ball
Product Detail
Ball Plunger
Product Specification
1/4"-20 Thread; 1/8" Ball Diameter; 17/32" Body Length; 1/8" Ball Size; 0.035" Max Ball Reach; Steel Material Body; 302/304 Stainless Steel Spring; Zinc Yellow Chromate Finish
Long Description
Ball Plunger; 1/4"-20 Thread; 1/8" Ball Diameter; 17/32" Body Length; 1/8" Ball Size; 0.035" Max Ball Reach; Steel Material Body; 302/304 Stainless Steel Spring; Zinc Yellow Chromate Finish