C2040 C/L SC
C2040 C/L SC CONNECTING LINK ; 1" CHAIN PITCH SPRING CLIP
Chain Link; C2040 Chain Size; Spring Clip; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
Part #
C2040 C/L SC
BDI #
300445
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: