Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C5-23LSI-36

C5-23LSI-36

C5-23LSI-36 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 36" BELT W 5" RLR 23DEG

36" Belt Width; 5" Roller Diameter; Live Shaft Impact; 0 Degree Trough Angle; CEMA C; Direct Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable

Part #

C5-23LSI-36

BDI #

23146480

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
31.942
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Live Shaft Impact
Troughing Angle
0 Degree
Mounting Method
Direct Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
1-7/16 Inch Shaft
Category - BDI
Conveyor Idler Assembly
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer Item Number
C5-23LSI-36
Weight / LBS
74
Long Description
36" Belt Width; 5" Roller Diameter; Live Shaft Impact; 0 Degree Trough Angle; CEMA C; Direct Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Roller Diameter
5 Inch | 127 Millimeter
Roller Width
37.875 Inch | 962.025 Millimeter
Mounting Distance On Roller Axis
45 Inch | 1143 Millimeter
Overall Height
5 Inch | 127 Millimeter
Overall Length
48.75 Inch | 1238.25 Millimeter
Belt Width
36 Inch | 914.4 Millimeter
Overall Width
5 Inch | 127 Millimeter