Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CNM-04

CNM-10

CLAMPNUT-WHITTET-HIGGINS - CNM-10 ; 轴承/带座轴承

76.2MM Outside Diameter; 13MM Nominal Thickness; M50 X 1.5 Thread Size; 49.026MM Thread Pitch Diameter Min; 49.158MM Thread Pitch Diameter Max; ISO Metric Thread

Part #

CNM-10

BDI #

966733

PRICE
¥63.00 / each
¥132.00 / each

QTY

INVENTORY:
8
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.242
UNSPSC
31161716
EAN
0751968211006
Threads per Inch
Metric
Thread Size
M50 X 1.5
Thread Name
ISO Metric
Other Features
One Piece Split | M6 Clamp Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
CNM-10
Long Description
76.2MM Outside Diameter; 13MM Nominal Thickness; M50 X 1.5 Thread Size; 49.026MM Thread Pitch Diameter Min; 49.158MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
1.93 Inch | 49.026 Millimeter
Thread Pitch Diameter Max
1.935 Inch | 49.158 Millimeter
Nominal Thickness
0.512 Inch | 13 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter