Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

02EBCSAFC517204GRAT

02EBCSAFC517204GRAT

02EBCSAFC517204GRAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 2-1/4"

Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/4" Bore; 3-3/4" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 10" Minimum Bolt Spacing; 10-7/8" Maximum Bolt Spacing; Triple Lip Labyrinth; Non-Expansion

Part #

02EBCSAFC517204GRAT

BDI #

24530757

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
12.603
UNSPSC
31171511
EAN
7316579403917
Noun
Bearing
Keyword String
Pillow Block
Product Detail
Pillow Block Bearing
Product Specification
2 Bolt Pillow Block; 2-1/4" Bore; 3-3/4" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 10" Minimum Bolt Spacing; 10-7/8" Maximum Bolt Spacing; Triple Lip Labyrinth; Non-Expansion
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/4" Bore; 3-3/4" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 10" Minimum Bolt Spacing; 10-7/8" Maximum Bolt Spacing; Triple Lip Labyrinth; Non-Expansion