Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

01EBCP203EXAT

02EBCSAFC518212GRAT

02EBCSAFC518212GRAT PILLOW BLOCK UINT ; ENHANCED HEAVY DUTY 2-3/4"

Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/4" Bore; 4" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 10-3/8" Minimum Bolt Spacing; 11-5/8" Maximum Bolt Spacing; Triple Lip Labyrinth; Non-Expansion

Part #

02EBCSAFC518212GRAT

BDI #

24530765

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
22.176
UNSPSC
31171511
EAN
7316579404778
Noun
Bearing
Keyword String
Pillow Block
Product Detail
Pillow Block Bearing
Product Specification
2 Bolt Pillow Block; 2-3/4" Bore; 4" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 10-3/8" Minimum Bolt Spacing; 11-5/8" Maximum Bolt Spacing; Triple Lip Labyrinth; Non-Expansion
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/4" Bore; 4" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 10-3/8" Minimum Bolt Spacing; 11-5/8" Maximum Bolt Spacing; Triple Lip Labyrinth; Non-Expansion