Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

103SS3 G-74

103SS3 G-74

103SS3 G-74 DEEP GROOVE BALL BEARING ; 17MM ID X 35MM OD X 10MM WID

Precision Ball Bearing; 17MM Bore; 35MM Outside Diameter; 10MM Width; 2 Metal Shields Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material

Part #

103SS3 G-74

BDI #

22387179

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP WWW.BARDENBEARINGS.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
31171502
EAN
4054364943462
Enclosure
2 Metal Shields
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Shield
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove Spindle Bearing | 2 Piece Ribbon Type Cage | Exxon Unirex N3 Grease | Radial Play Code 3
Category - BDI
Precision Ball Bearings
Noun
Bearing
Keyword String
Ball Deep Groove
Weight / LBS
0.117
Long Description
Precision Ball Bearing; 17MM Bore; 35MM Outside Diameter; 10MM Width; 2 Metal Shields Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Width
0.394 Inch | 10 Millimeter