Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

202SST3 G74

203SST5 G-76

203SST5 G-76 PRECISION DG BALL BRG

Precision Ball Bearing; 17MM Bore; 40MM Outside Diameter; 12MM Width; 2 Metal Shields Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material

Part #

203SST5 G-76

BDI #

1487496

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP WWW.BARDENBEARINGS.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.062
UNSPSC
31171502
EAN
4054364947392
Enclosure
2 Metal Shields
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Shield
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove Spindle Bearing | 2 Piece Riveted Aluminum Clad Cage | Nye Rheolube 350-SBG-2 Grease | Radial Play Code 5
Category - BDI
Precision Ball Bearings
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer Item Number
203SST5 G-76
Manufacturer Internal Number
60549656
Weight / LBS
0.154
Long Description
Precision Ball Bearing; 17MM Bore; 40MM Outside Diameter; 12MM Width; 2 Metal Shields Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Bore
0.669 Inch | 17 Millimeter
Width
0.472 Inch | 12 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter