Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24030-BE-XL-K30-C3

23038-E1A-XL-K-M

FAG 23038-E1A-XL-K-M ; 轴承/调心滚子轴承

Spherical Roller Bearing; 190MM Tapered Bore; 290MM Outside Diameter; 75MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

FAG 23038-E1A-XL-K-M

BDI #

1140621

PRICE
¥2,854.00 / each
¥6,888.00 / each

QTY

INVENTORY:
1
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
16.922
UNSPSC
31171510
EAN
4026677843326
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3038 (Specify bore)
Withdrawal Nut
HML41T
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Noun
Bearing
Keyword String
Spherical
Manufacturer Item Number
23038E1AK.M
Weight / LBS
40.123
Long Description
Spherical Roller Bearing; 190MM Tapered Bore; 290MM Outside Diameter; 75MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
SNW3038 H3038 HE3038 (Specify Bore) Inch | H3038 (Specify bore) Millimeter
Outside Diameter
11.417 Inch | 290 Millimeter
Bore
7.48 Inch | 190 Millimeter
Width
2.953 Inch | 75 Millimeter