Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

36SS3 G-2

36SS3 G-2

36SS3 G-2 DEEP GROOVE BALL BEARING

Precision Ball Bearing; 6MM Bore; 19MM Outside Diameter; 6MM Inner Race Width; 6MM Outer Race Width; 2 Metal Shields Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Steel Ball Material; Steel Race Material; Steel Cage Material; 1 (Single) Bearing

Part #

36SS3 G-2

BDI #

22387453

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP WWW.BARDENBEARINGS.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.008
UNSPSC
31171504
EAN
4054364954147
Enclosure
2 Metal Shields
Precision Class
ABEC 7 | ISO P4
Flanges
No
Material - Ball
Steel
Race Material
Steel
Raceway Style
Not Applicable
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Cage Material
Steel
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Shield
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove Instrument Bearing | Exxon Beacon 325 Grease | Radial Play Code 3
Category - BDI
Miniature Precision Ball Bearings
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer Item Number
36SS3 G-2
Manufacturer Internal Number
60551046
Weight / LBS
0.031
Long Description
Precision Ball Bearing; 6MM Bore; 19MM Outside Diameter; 6MM Inner Race Width; 6MM Outer Race Width; 2 Metal Shields Enclosure; ABEC 7 | ISO P4 Precision; No Flange; Steel Ball Material; Steel Race Material; Steel Cage Material; 1 (Single) Bearing
Outside Diameter
0.748 Inch | 19 Millimeter
Inner Race Width
0.236 Inch | 6 Millimeter
Bore
0.236 Inch | 6 Millimeter
Outer Race Width
0.236 Inch | 6 Millimeter