Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CB101206

4.010 X 4.505 X 6.000

4.010 X 4.505 X 6.000 SLEEVE BEARING ; 4.010IN ID X 4.505IN OD X 6IN L

Sleeve Bearing; 4.01" Nominal Bore; 4.505" Nominal Outside Diameter; 6" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material

Part #

4.010 X 4.505 X 6.000

BDI #

21566070

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
AMERICAN SLEEVE BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171515
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Noun
Bearing
Keyword String
Sleeve
Manufacturer Item Number
Z-18240
Long Description
Sleeve Bearing; 4.01" Nominal Bore; 4.505" Nominal Outside Diameter; 6" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Nominal Bore
4.01 Inch | 101.854 Millimeter
Nominal Outside Diameter
4.505 Inch | 114.427 Millimeter
Length Thru Bore
6 Inch | 152.4 Millimeter