CCF 1 7/8 SB
CCF 1 7/8 SB CAM FOLLOWER BEARING ; 1-7/8" RLR DIA 1" RLR WD
Cam Follower Bearing; 1-7/8" Roller Diameter; 1" Roller Width; Crowned Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
CCF 1 7/8 SB
BDI #
343868
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - MX 5