Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CDCY-9.00

CDCY-9.00

CDCY-9.00 DCB ROLLER ; CROWNED YOKE TYPE

Cam Follower Bearing; 3.755" Bore; 9" Roller Diameter; 4-3/4" Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable

Part #

CDCY-9.00

BDI #

22969510

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
27.079
UNSPSC
31171530
EAN
0841946100344
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 1000RPM Speed
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
CDCY-9.00
Manufacturer Internal Number
0
Weight / LBS
61
Long Description
Cam Follower Bearing; 3.755" Bore; 9" Roller Diameter; 4-3/4" Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable
Bore
3.755 Inch | 95.377 Millimeter
Roller Width
4.75 Inch | 120.65 Millimeter
Roller Diameter
9 Inch | 228.6 Millimeter