Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CF 1/2 N SB

CF 1/2 N SB

MCGILL CF-1/2-N-SB ; 轴承/凸轮轴承

Cam Follower Bearing; 1/2" Roller Diameter; 11/32" Roller Width; Flat Roller Surface; Stud Type; 0.19" Stud Diameter; 10-32 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

MCGILL CF-1/2-N-SB

BDI #

343963

PRICE
¥147.00 / each
¥354.00 / each

QTY

INVENTORY:
121
GLOBAL INVENTORY:
BDI - US 37
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31171530
EAN
0726166029685
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
10-32
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
CF 1/2 NSB
Manufacturer Internal Number
2020165002
Weight / LBS
0.021
Long Description
Cam Follower Bearing; 1/2" Roller Diameter; 11/32" Roller Width; Flat Roller Surface; Stud Type; 0.19" Stud Diameter; 10-32 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
0.5 Inch | 12.7 Millimeter
Roller Width
0.344 Inch | 8.738 Millimeter
Stud Diameter
0.19 Inch | 4.826 Millimeter