Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CF4

CF4

NOT AVAILABLE IN US

Cam Follower Bearing; 12MM Roller Diameter; 8MM Roller Width; Flat Roller Surface; Stud Type; 4MM Stud Diameter; M4X0.7 Thread; Standard Stud; Metal Shielded; Needle Bearing; Not Relubricatable; No Hex Socket

Part #

CF4

BDI #

1402850

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - RS 1
BDI - HU 1
BDI -   1
Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.06
UNSPSC
31171530
EAN
4549557006098
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M4 X 0.7
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
No
Hex Socket
No
Inch - Metric
Metric
Other Features
Caged | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
CF-4
Weight / LBS
0.016
Long Description
Cam Follower Bearing; 12MM Roller Diameter; 8MM Roller Width; Flat Roller Surface; Stud Type; 4MM Stud Diameter; M4X0.7 Thread; Standard Stud; Metal Shielded; Needle Bearing; Not Relubricatable; No Hex Socket
Stud Diameter
0.157 Inch | 4 Millimeter
Roller Diameter
0.472 Inch | 12 Millimeter
Roller Width
0.315 Inch | 8 Millimeter