Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KR 32

CF6BR

IKO CF6BR ; 轴承/滚轮轴承

Cam Follower Bearing; 16MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 6MM Stud Diameter; M6X1 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket

Part #

IKO CF6BR

BDI #

514023

PRICE
¥36.00 / each
¥104.00 / each

QTY

INVENTORY:
1
GLOBAL INVENTORY:
Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
31171530
EAN
4549557006388
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M6 X 1
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged
Category - BDI
Cam Followers Stud Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
CF-6BR
Weight / LBS
0.041
Long Description
Cam Follower Bearing; 16MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 6MM Stud Diameter; M6X1 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket
Roller Width
0.433 Inch | 11 Millimeter
Stud Diameter
0.236 Inch | 6 Millimeter
Roller Diameter
0.63 Inch | 16 Millimeter