Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CIR-5.00E-SS

CIR-5.00E-SS

CIR-5.00E-SS CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY SS WITH C.S. INTS

Cam Follower Bearing; 4.562" Roller Diameter; 1.94" Roller Width; Taper With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

CIR-5.00E-SS

BDI #

22969560

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
4.163
UNSPSC
31171530
EAN
0841946100511
Roller Surface Profile
Taper With Flange
Profile
Stud Type
Thread Size
1-1/4-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Dual Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material
Category - BDI
Cam Followers Stud Type
Noun
Bearing
Keyword String
Cam Follower
Weight / LBS
9.24
Long Description
Cam Follower Bearing; 4.562" Roller Diameter; 1.94" Roller Width; Taper With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Stud Diameter
1.25 Inch | 31.75 Millimeter
Roller Diameter
4.562 Inch | 115.875 Millimeter
Roller Width
1.94 Inch | 49.276 Millimeter