CIR-5.00E
CIR-5.00E CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY
Cam Follower Bearing; 4.562" Roller Diameter; 2" Roller Width; Taper With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
CIR-5.00E
BDI #
22969552
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: