Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CIRE-5.00

CIRE-5.00

CIRE-5.00 CHANNEL AND I-BEAM ROLLER ; ECCENTRIC

Cam Follower Bearing; 4.562" Roller Diameter; 1-11/16" Roller Width; Taper With Flange Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

CIRE-5.00

BDI #

22969608

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
4.128
UNSPSC
31171530
EAN
0841946100672
Roller Surface Profile
Taper With Flange
Profile
Stud Type
Thread Size
1-14
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
CIRE-5.00
Weight / LBS
9.1
Long Description
Cam Follower Bearing; 4.562" Roller Diameter; 1-11/16" Roller Width; Taper With Flange Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
4.562 Inch | 115.875 Millimeter
Roller Width
1.688 Inch | 42.875 Millimeter
Stud Diameter
1 Inch | 25.4 Millimeter