CR-9/16-XC
CR-9/16-XC NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT SEALED
Cam Follower Bearing; 9/16" Roller Diameter; 3/8" Roller Width; Crowned Roller Surface; Stud Type; 0.19" Stud Diameter; 10-32 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
CR-9/16-XC
BDI #
841122
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: