Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DYR-5

DYR-5

DYR-5 NEEDLE BRG CAM FOLLOWER ; DOUBLE ROW YOKE TYPE

Cam Follower Bearing; 1-3/4" Bore; 5" Roller Diameter; 2-3/4" Roller Width; Flat Roller; Yoke Type; Metal Shielded; Needle Bearing - Double Row; Relubricatable

Part #

DYR-5

BDI #

841688

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
5.579
UNSPSC
31171530
EAN
0651041207608
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Needle Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | Heavy Duty
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
DYR 5
Weight / LBS
14.34
Long Description
Cam Follower Bearing; 1-3/4" Bore; 5" Roller Diameter; 2-3/4" Roller Width; Flat Roller; Yoke Type; Metal Shielded; Needle Bearing - Double Row; Relubricatable
Roller Width
2.75 Inch | 69.85 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Roller Diameter
5 Inch | 127 Millimeter