Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FFTR-7.00

FFTR-7.00

FFTR-7.00 TRACK ROLLER ; DOUBLE FLANGED TYPE

Cam Follower Bearing; 7" Roller Diameter; 2.94" Roller Width; Flat With Double Flange Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

FFTR-7.00

BDI #

22970506

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
20.022
UNSPSC
31171530
EAN
0841946102454
Roller Surface Profile
Flat With Double Flange
Profile
Stud Type
Thread Size
2-1/2-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Noun
Bearing
Keyword String
Cam Follower
Weight / LBS
39.74
Long Description
Cam Follower Bearing; 7" Roller Diameter; 2.94" Roller Width; Flat With Double Flange Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Stud Diameter
2.5 Inch | 63.5 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Roller Width
2.94 Inch | 74.676 Millimeter