FFTRE-6.00
FFTRE-6.00 TRACK ROLLER ; DOUBLE FLANGED TYPE ECCENTRIC
Cam Follower Bearing; 6" Roller Diameter; 2.94" Roller Width; Flat With Double Flange Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
FFTRE-6.00
BDI #
22970552
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: