Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FFTRY-2.50-R

FFTRY-2.50-R

FFTRY-2.50-R TRACK ROLLER ; DOUBLE FLANGED YOKE TYPE REGREASABLE

Cam Follower Bearing; 3/4" Bore; 2-1/2" Roller Diameter; 1-1/2" Roller Width; Flat With Double Flange Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable

Part #

FFTRY-2.50-R

BDI #

22970596

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.993
UNSPSC
31171530
EAN
0841946130372
Roller Surface Profile
Flat With Double Flange
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 8500RPM Speed
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Weight / LBS
2.19
Long Description
Cam Follower Bearing; 3/4" Bore; 2-1/2" Roller Diameter; 1-1/2" Roller Width; Flat With Double Flange Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable
Roller Diameter
2.5 Inch | 63.5 Millimeter
Roller Width
1.5 Inch | 38.1 Millimeter
Bore
0.75 Inch | 19.05 Millimeter