Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FFTRY-2.75

FFTRY-2.75

FFTRY-2.75 TRACK ROLLER ; DOUBLE FLANGED YOKE TYPE

Cam Follower Bearing; 3/4" Bore; 2-3/4" Roller Diameter; 1-1/2" Roller Width; Flat With Double Flange Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable

Part #

FFTRY-2.75

BDI #

22970598

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.184
UNSPSC
31171530
EAN
0841946102751
Roller Surface Profile
Flat With Double Flange
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 8500RPM Speed
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Weight / LBS
2.69
Long Description
Cam Follower Bearing; 3/4" Bore; 2-3/4" Roller Diameter; 1-1/2" Roller Width; Flat With Double Flange Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Roller Width
1.5 Inch | 38.1 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Roller Diameter
2.75 Inch | 69.85 Millimeter