Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FFTRY-2.75E

FFTRY-2.75E

FFTRY-2.75E TRACK ROLLER ; DOUBLE FLANGED YOKE TYPE EXTRA CAPACITY

Cam Follower Bearing; 3/4" Bore; 2-3/4" Roller Diameter; 1-1/2" Roller Width; Flat With Double Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable

Part #

FFTRY-2.75E

BDI #

22970600

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.216
UNSPSC
31171530
EAN
0841946134882
Roller Surface Profile
Flat With Double Flange
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Rubber Dual Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 2920RPM Speed
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Weight / LBS
2.73
Long Description
Cam Follower Bearing; 3/4" Bore; 2-3/4" Roller Diameter; 1-1/2" Roller Width; Flat With Double Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Roller Width
1.5 Inch | 38.1 Millimeter
Roller Diameter
2.75 Inch | 69.85 Millimeter
Bore
0.75 Inch | 19.05 Millimeter