Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FTR-3.50-CSO

FTR-3.50-CSO

FTR-3.50-CSO TRACK ROLLER ASSEMBLY ; 3.5" RLR DIAX1.25" BRX1.94" W FLNG STD

Cam Follower Bearing; 3-1/2" Roller Diameter; 1.94" Roller Width; Flat With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

FTR-3.50-CSO

BDI #

24859422

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
2.844
UNSPSC
31171530
EAN
0841946141187
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
1-1/4-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Noun
Bearing
Keyword String
Cam Follower
Weight / LBS
6.27
Long Description
Cam Follower Bearing; 3-1/2" Roller Diameter; 1.94" Roller Width; Flat With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
3.5 Inch | 88.9 Millimeter
Stud Diameter
1.25 Inch | 31.75 Millimeter
Roller Width
1.94 Inch | 49.276 Millimeter