Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FTRY-3.00A

FTRY-3.00A

FTRY-3.00A TRACK ROLLER ; FLANGED YOKE BALL BEARING ALTERNATIVE

Cam Follower Bearing; 1" Bore; 3" Roller Diameter; 1-3/4" Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable

Part #

FTRY-3.00A

BDI #

22971064

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
3.07
EAN
0841946103857
Roller Surface Profile
Flat With Flange
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 7000RPM Speed
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Weight / LBS
3.16
Long Description
Cam Follower Bearing; 1" Bore; 3" Roller Diameter; 1-3/4" Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Roller Diameter
3 Inch | 76.2 Millimeter
Bore
1 Inch | 25.4 Millimeter
Roller Width
1.75 Inch | 44.45 Millimeter