Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FTRY-5.00

FTRY-5.00

FTRY-5.00 TRACK ROLLER ; FLANGED YOKE TYPE

Cam Follower Bearing; 1-3/4" Bore; 5" Roller Diameter; 2-3/4" Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable

Part #

FTRY-5.00

BDI #

22971100

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
5.842
UNSPSC
31171530
EAN
0841946103949
Roller Surface Profile
Flat With Flange
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Rubber Dual Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
FTRY-5.00
Weight / LBS
12.88
Long Description
Cam Follower Bearing; 1-3/4" Bore; 5" Roller Diameter; 2-3/4" Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Bore
1.75 Inch | 44.45 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Roller Width
2.75 Inch | 69.85 Millimeter