Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H 80 L

H 96

H 96 CAM FOLLOWER BEARING ; NEEDLE ROLLER 3" SLOTTED HEAD

Cam Follower Bearing; 3" Roller Diameter; 1-3/4" Roller Width; Flat Roller Surface; Stud Type; 1-1/2" Stud Diameter; 1-1/2-12 Thread; Heavy Stud; Open; Needle Bearing; Relubricatable; No Hex Socket

Part #

H 96

BDI #

795013

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.007
EAN
0637400006310
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
1-1/2-12
Stud Profile
Heavy Stud
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
H96
Weight / LBS
4.42
Long Description
Cam Follower Bearing; 3" Roller Diameter; 1-3/4" Roller Width; Flat Roller Surface; Stud Type; 1-1/2" Stud Diameter; 1-1/2-12 Thread; Heavy Stud; Open; Needle Bearing; Relubricatable; No Hex Socket
Roller Diameter
3 Inch | 76.2 Millimeter
Roller Width
1.75 Inch | 44.45 Millimeter
Stud Diameter
1.5 Inch | 38.1 Millimeter