Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HPJ-50

HPJ-50

OSBORN HPJ-50 ; 机械传动件/滚轮

Cam Follower Bearing; 50MM Roller Diameter; 40MM Roller Width; Flat With Flange Roller Surface; Stud Type; 16MM Stud Diameter; M16X2 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

OSBORN HPJ-50

BDI #

737115

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OSBORN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.83
UNSPSC
31171530
EAN
0622424954150
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
M16 X 2
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Stud Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
HPJ-50
Manufacturer Internal Number
95415
Weight / LBS
1.543
Long Description
Cam Follower Bearing; 50MM Roller Diameter; 40MM Roller Width; Flat With Flange Roller Surface; Stud Type; 16MM Stud Diameter; M16X2 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Stud Diameter
0.63 Inch | 16 Millimeter
Roller Width
1.575 Inch | 40 Millimeter
Roller Diameter
1.969 Inch | 50 Millimeter