Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VLR-4-1/2

HPV-100-1

HPV-100-1 LOAD RUNNER

Cam Follower Bearing; 140MM Roller Diameter; 50.5MM Roller Width; V Groove Roller Surface; Stud Type; 30MM Stud Diameter; M30X3.5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

HPV-100-1

BDI #

737161

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OSBORN
Minimum Buy Quantity
N/A
Weight / Kilogram
4.77
UNSPSC
31171530
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
M30 X 3.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Stud Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
HPV-100-1
Manufacturer Internal Number
95655
Weight / LBS
10.516
Long Description
Cam Follower Bearing; 140MM Roller Diameter; 50.5MM Roller Width; V Groove Roller Surface; Stud Type; 30MM Stud Diameter; M30X3.5 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Width
1.988 Inch | 50.5 Millimeter
Roller Diameter
5.512 Inch | 140 Millimeter
Stud Diameter
1.181 Inch | 30 Millimeter