Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HPVA-125

HPVA-125

HPVA-125 LOAD RUNNER

Cam Follower Bearing; 45MM Bore; 165MM Roller Diameter; 68MM Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable

Part #

HPVA-125

BDI #

737169

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
OSBORN
Minimum Buy Quantity
N/A
Weight / Kilogram
8.53
UNSPSC
31171530
Roller Surface Profile
V Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
High Alloy Steel Tread
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
HPVA-125
Manufacturer Internal Number
96257
Weight / LBS
18.783
Long Description
Cam Follower Bearing; 45MM Bore; 165MM Roller Diameter; 68MM Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Roller Width
2.677 Inch | 68 Millimeter
Roller Diameter
6.496 Inch | 165 Millimeter
Bore
1.772 Inch | 45 Millimeter