Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KML10-12Z

KML10-12Z

KML10-12Z ROD END PLAIN SPHERICAL BRG ; 5/8" BORE 3-PC CARBON

Rod End Bearing; 5/8" Bore; 0.562" Housing Width; Male; 3/4-16 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 3/4" Ball Width; Relubricatable; Open Enclosure

Part #

KML10-12Z

BDI #

749090

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
QA1 PRECISION PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.26
UNSPSC
31171508
EAN
0806990046048
Stud Profile
Male
Mounting Thread
3/4-16 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Precision | Wear Resistance | Chrome Plated Ball | With Grease Fitting
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer Item Number
KML10-12Z
Weight / LBS
0.57
Long Description
Rod End Bearing; 5/8" Bore; 0.562" Housing Width; Male; 3/4-16 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 3/4" Ball Width; Relubricatable; Open Enclosure
Ball Width
0.75 Inch | 19.05 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Housing Width
0.562 Inch | 14.275 Millimeter