Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LFR 5207-30 KDD

LFR-5208/40-ZZ

LFR-5208/40-ZZ YOKE TRACK ROLLER ; ROW SHIELDED SHAFT GROOVE

Cam Follower Bearing; 40MM Bore; 98MM Roller Diameter; 36MM Roller Width; U Groove Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Not Relubricatable

Part #

LFR-5208/40-ZZ

BDI #

22134731

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
1.36
UNSPSC
31171530
EAN
0644075265874
Roller Surface Profile
U Groove
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
10MM Groove Diameter
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
LFR-5208/40-ZZ
Manufacturer Internal Number
0
Weight / LBS
3
Long Description
Cam Follower Bearing; 40MM Bore; 98MM Roller Diameter; 36MM Roller Width; U Groove Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Not Relubricatable
Roller Width
1.417 Inch | 36 Millimeter
Bore
1.575 Inch | 40 Millimeter
Roller Diameter
3.858 Inch | 98 Millimeter