Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LFR 5208-40 KDD

LFR5208-40-2Z

LFR5208-40-2Z CAM FOLLOWER BEARING

Cam Follower Bearing; 40MM Bore; 98MM Roller Diameter; 36MM Roller Width; Gothic Arch Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable

Part #

LFR5208-40-2Z

BDI #

1411836

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - HU 1
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
1.01
UNSPSC
31171530
EAN
4012802784350
Roller Surface Profile
Gothic Arch Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Gap Seal
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
LFR5208-40-2Z
Weight / LBS
2.998
Long Description
Cam Follower Bearing; 40MM Bore; 98MM Roller Diameter; 36MM Roller Width; Gothic Arch Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Bore
1.575 Inch | 40 Millimeter
Roller Diameter
3.858 Inch | 98 Millimeter
Roller Width
1.417 Inch | 36 Millimeter