Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LR5207-2HRS-TVH-XL

LR5207-2HRS-TVH-XL

INA LR5207-2HRS-TVH-XL ; 轴承/滚轮轴承

Cam Follower Bearing; 35MM Bore; 80MM Roller Diameter; 27MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable

Part #

LR5207-2HRS-TVH-XL

BDI #

1175336

PRICE
¥187.00 / each
¥477.00 / each

QTY

INVENTORY:
38
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.66
UNSPSC
31171530
EAN
4054369197730
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Lip Seal
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
LR5207NPPU
Weight / LBS
1.455
Long Description
Cam Follower Bearing; 35MM Bore; 80MM Roller Diameter; 27MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable
Roller Diameter
3.15 Inch | 80 Millimeter
Roller Width
1.063 Inch | 27 Millimeter
Bore
1.378 Inch | 35 Millimeter