Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LR5207-2Z-TVH-XL

LR5305-2HRS-TVH-XL

INA LR5305-2HRS-TVH-XL ; 机械传动件/支重轮

Cam Follower Bearing; 25MM Bore; 72MM Roller Diameter; 25.4MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable

Part #

INA LR5305-2HRS-TVH-XL

BDI #

1175346

PRICE
¥272.00 / each
¥642.00 / each

QTY

INVENTORY:
11
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
31171530
EAN
4054364905682
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Heavy Duty | Lip Seal
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
LR5305NPPU
Weight / LBS
1.103
Long Description
Cam Follower Bearing; 25MM Bore; 72MM Roller Diameter; 25.4MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable
Roller Diameter
2.835 Inch | 72 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Bore
0.984 Inch | 25 Millimeter