Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MFTRE-50

MFTRE-50

MFTRE-50 TRACK ROLLER ; FLANGED TYPE ECCENTRIC 1.9685

Cam Follower Bearing; 50MM Roller Diameter; 38.4MM Roller Width; Flat Roller Surface; Stud Type; 16MM Stud Diameter; M16X2 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

MFTRE-50

BDI #

22971952

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.712
UNSPSC
31171530
EAN
0841946127099
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M16 X 2
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Noun
Bearing
Keyword String
Cam Follower
Weight / LBS
1.54
Long Description
Cam Follower Bearing; 50MM Roller Diameter; 38.4MM Roller Width; Flat Roller Surface; Stud Type; 16MM Stud Diameter; M16X2 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Stud Diameter
0.63 Inch | 16 Millimeter
Roller Diameter
1.969 Inch | 50 Millimeter
Roller Width
1.512 Inch | 38.4 Millimeter