Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHRY-300-A

MPTRY-150

MPTRY-150 TRACK ROLLER ; METRIC PLAIN YOKE TYPE 5.906

Cam Follower Bearing; 55MM Bore; 150MM Roller Diameter; 70MM Roller Width; Flat Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable

Part #

MPTRY-150

BDI #

22972060

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
7.271
UNSPSC
31171530
EAN
0841946133106
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Category - BDI
Cam Followers Yoke Type
Noun
Bearing
Keyword String
Cam Follower
Weight / LBS
8.65
Long Description
Cam Follower Bearing; 55MM Bore; 150MM Roller Diameter; 70MM Roller Width; Flat Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Roller Width
2.756 Inch | 70 Millimeter
Roller Diameter
5.906 Inch | 150 Millimeter
Bore
2.165 Inch | 55 Millimeter